Beli distributor bronze di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VIEGA PROPRESS Copper & Bronze Press Tube FittingsDeskripsi:Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
- STREAMLINE Copper & Bronze Press Tube FittingsDeskripsi:Copper and bronze press tube fittings are suitable for ACR (air conditioning and refrigeration) applications.atribut:
- UNSPSC: 40142110
- Compatible Tube Material: Copper
- Fitting Material: Copper
- Material Grade: C12200
- Maximum Operating Temperature (°F): 250
- Minimum Operating Temperature (°F): -40
- O-Ring Materials: HNBR
- NIBCO Copper & Bronze Press Tube FittingsDeskripsi:Copper and bronze press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.atribut:
- UNSPSC: 31160000
- Application: Natural Gas; Non-Potable Water; Propane
- Compatible Copper Tube Type: Type G; Type K; Type L
- Compatible Tube Material: Copper
- Fitting Material: Copper
- Fitting Side A Connection Type: Press-Fit
- Maximum Operating Pressure: 200
- Maximum Operating Temperature (°F): 180
- Minimum Operating Temperature (°F): -40
- O-Ring Materials: HNBR
- AMPCO Wire Scratch BrushesDeskripsi:Nonsparking scratch brushes have phosphorus-bronze bristles that won’t create a spark when cleaning metal surfaces in areas where flammable or explosive materials may be present. Nonsparking wire brushes protect employees and equipment during maintenance and repair work.atribut:
- UNSPSC: 27111907
- Bristle Color: Bronze
- Bristle Firmness: Stiff
- Bristle Length (inch): 1 3/4
- Bristle Material: Bronze
- Brush Length (inch): 7 1/4
- Cleaning Brush Type: Wire Scratch Brush
- Color Coding System: No
- Grip Material: Wood
- Handle Length (inch): 7 1/4
- Handle Material: Wood
- Handle Style: Block
- Head Length (inch): 7 1/4
- Non-Sparking: Yes
- Number of Rows/Columns: 6 x19
- Overall Length (inch): 7 1/4
- Sweep Face (inch): 2 1/4
- SIMMONS Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- UNSPSC: 40141622
- Application - Valves: General Purpose
- Body Material - Valves: Bronze
- Cap to Inlet Center (inch): 1-1/2
- Connection Type: FNPTxFNPT
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves: 400
- Maximum Temperature - Valves (°F): 190
- Mechanism and Body Design: Inline Spring
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Buna-N
- Seat Material: Bronze
- Spring Material: Stainless Steel
- Standards: Certified Lead Free; NSF 61; NSF/ANSI 372
- Valve Body Material: Bronze
- VIEGA PROPRESS Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- UNSPSC: 40141622
- Application - Valves: General Purpose
- Body Material - Valves: Bronze
- Connection Type: Press x Press
- Cracking Pressure: 0.5
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 200 @200°F
- Maximum Temperature - Valves (°F): 200
- Mechanism and Body Design: Inline Spring
- Minimum Valve Temperature (°F): 0
- Mounting Orientation: Horizontal; Vertical
- Seal Material: EPDM
- Spring Material: Stainless Steel
- Valve Body Material: Bronze
- Apollo Dual Check Backflow PreventersDeskripsi:Bronze check valves resist metal fatigue, corrosion, saltwater, and chemicals and are suited for applications with non-potable water.atribut:
- UNSPSC: 40141622
- Application: General Purpose
- Body Material: Bronze
- Flow Design: Dual
- Maximum Steam Pressure (psi): 125 WSP
- Maximum Temperature (°F): 180
- Maximum Water Pressure: 175
- Mechanism and Body Design: Inline
- Minimum Temperature (°F): 33
- Mounting Orientation: Horizontal
- Product Type: Check Valve
- Seal: EPDM
- Seat Material: Buna-N
- Series: 4NLF-300
- Spring Material: Stainless Steel
- Standards: ASSE 1024; NSF 372
- STANLEY Door Lever Lockset Oil Rubbed BronzeDeskripsi:Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.atribut:
- Includes: Latch; Lever; Strike
- Features: Easy Install; Non-Handed
- Electrical/Mechanical: Mechanical
- Required Door Thickness (inch): 1 3/4
- Backset (inch): 2.75
- For use with: Various Door Types
- Handle Material: Brass; Bronze; Steel
- Lockset Finish: Oil Rubbed Bronze
- Lockset Fire Rating: 3 hr
- Lockset Performance Strength: Standard Duty
- Mortise / Cylindrical: Cylindrical
- UNSPSC: 46171503
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- Parker Brass & Bronze Pipe & Pipe NipplesDeskripsi:Instrumentation pipe is precision machined and threaded on both connection ends for leak-free connections between fittings and instruments. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe nipples connect with fittings.atribut:
- UNSPSC: 40142318
- Application: Air; Natural Gas; Non-Potable Water; Propane
- Fitting Compatibility: Schedule 80
- Manufacturer Part Number: 8-8 MCN-B
- Material: Brass
- Maximum Operating Pressure (psi): 3900 @100°F
- Maximum Operating Temperature (°F): 3900
- Maximum Steam Pressure: 3900
- Metal Pipe Construction: Seamless
- Minimum Operating Temperature (°F): -40
- Nominal Pipe Size (inch): 1/2
- Overall Length (inch): 1-1/2
- Schedule: Schedule 80
- Side A Connection Type: Threaded
- Side A Gender: Male
- Side A Thread Type: NPT
- Side B Connection Type: Threaded
- Side B Gender: Male
- Side B Thread Type: NPT
- Standards: ANSI B1.20.1; ANSI B31.1; ANSI B31.3
- Thread Configuration: Threaded on Both Ends
- Apollo Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Cracking Pressure: 0.5
- Flow Design: Single
- Item - Check Valves: Check Valve
- Mounting Orientation: Horizontal; Vertical
- Seal Material: EPDM
- MILWAUKEE VALVE Globe ValvesDeskripsi:A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.atribut:
- UNSPSC: 40141611
- Item - Globe Valves: Globe Valve
- Maximum Air Pressure: Not Rated
- Seal Material: Bronze
- Valve Handle Design: Hand Wheel
- Valve Stem Design: Rising
- Samsung Digital Push and Pull Door Lock Premium with BluetoothDeskripsi:PREMIUM BLUETOOTH. PUSH-PULL DOORLOCK. A Premium model with fingerprint recognition and Smartphone app services. English Version from authorised distributor of Samsung Digital Door Lock Local use in Singapore with IMDA approval.atribut:
- Applicable Door Thickness (mm): 40-80
- Color: Bronze
- Fingers: 100
- Power Source: Battery AA (x8)
- Outer Body Dimension (WxHxD) (mm): 88x392x63.8
- Inner Body Dimension (WxHxD) (mm): 88x392x68.5
- Access Mode: Mobile App, PIN, Fingerprint, Mechanical Key
- Battery Life: Approximately 10 months (Average 10 times per day)
- Door to Gate Allowance (mm): 70
- WEILER Angle Grinder Cup BrushDeskripsi:Knotted Wire Cup Brushes are available in a variety of sizes, mounting types, and materials. Choose from brass, bronze, carbon steel, nylon, phosphorus bronze, stainless steel, and steel abrasive materials. Models are available for cleaning angle welds, curved surfaces, and pipe bevels. Brass and bronze nonsparking brushes are ideal for cleaning molds and dies in plastic injection and extrusion applications, particularly in environments where potentially explosive or flammable materials may be present.atribut:
- UNSPSC: 27111907
- Arbor Hole Size: 5/8\"-11
- Arbor Hole Type: Threaded Hole
- Bristle Diameter (inch): 0.02
- Bristle Length (inch): 1-1/4
- Bristle Material: Bronze
- Bristle Type: Standard Twist Knot
- Brush Diameter (inch): 4
- Brush Type: Cup Brush
- Compatible Tool Type: Right-Angle Grinder
- Manufacturer Part Number: 93807
- Maximum Operating Speed (rpm): 10200
- Primary Material Application: Carbon Steel
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- WATTS Float Valvesatribut:
- UNSPSC: 40141610
- Body Material: Bronze
- Maximum Temperature (°F): 180
- Rod Material: Brass
- Valve Flow - Pressure (1) (psi): 50
- Valve Flow - Pressure (2) (psi): 100
- Valve Material: Bronze
- UNITED BRASS WORKS Globe ValvesDeskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 40141611
- Body Material - Valves: Bronze
- Bonnet Style: Union
- Connection Type - Valves: FNPTxFNPT
- Handle Material: Aluminium
- Item - Globe Valves: Globe Valve
- Max. Fluid Pressure - Valves: 400
- Max. Steam Pressure - Valves (psi WSP): 200
- Maximum Air Pressure: Not Rated
- Maximum Fluid Temperature - Valves (°F): 406
- Seal Material: PTFE
- Shape: Wye
- Standards: MSS-SP-80
- Stem Material: Brass
- Valve Class: Class 200
- Valve Handle Design: Hand Wheel
- Valve Stem Design: Rising
- Wedge Material: Brass
- CAMPBELL Foot ValvesDeskripsi:Foot valves install at the end of pump lines to prevent water loss.atribut:
- Application - Valves: Pumps
- Connection Type - Valves: FNPTxFNPT
- Cracking Pressure - Valves: 0.5
- Design: Spring
- Flow Design: Single
- Full Flow - Valves: No
- Item - Foot Valves: Foot Valve
- Max. Steam Pressure - Valves: Not Rated
- Minimum Valve Temperature (°F): 35
- Mounting Orientation - Valves: Horizontal; Vertical
- Seat Material - Valves: Bronze
- Spring Material: Stainless Steel
- Standards: ASTM B62
- Strainer Material: Stainless Steel
- Valve Body Design: Inline
- NIBCO Gate ValvesDeskripsi:Acting as a positive shutoff, these full port valves can be used fully open or fully closed in steam, water, and compressed air applications.atribut:
- UNSPSC: 40141613
- Diton Metal Paint AutomotiveDeskripsi:Diton Spray Paint adalah cat semprot berbahan dasar akrilik yang diformulasikan khusus untuk diaplikasikan pada interior dan eksterior. Diton Spray Paint merupakan cat semprot multipurpose, sehingga bisa juga diaplikasikan pada kendaraan bermotor. Diformulasikan khusus dengan berbagai keunggulan seperti hasil tidak mudah retak, cepat kering, lebih mengkilap, dan terdiri lebih dari 100 pilihan warna terbaik.Diton Cat Semprot berbahan dasar thermo plastic acrylic dengan daya lekat yang sangat kuat dan sangat elastis, sehingga dapat disemprotkan pada benda berbahan logam, kayu maupun plastic.Sebelum Pemakaian :Kocok kaleng selama 60 detik agar produk bercampur dengan rata maksimalCara Pemakaian :Pastikan permukaan media yang akan dicat sudah diamplas dan dicuci bersih, bebas dari minyak, debu, karat, kotoran, dll.Gunakan lapisan dasar, warna dasar, warna utama, dan finishing sesuai dengan langkah-langkah yang benar.Pegang kaleng dengan tegak dan pastikan jarak penyemprotan ideal yaitu 20-30 cm dari media. Semprotkan 2-3 kali secara tipis merata dengan jeda waktu tiap lapis yaitu 10 menit.Setelah Pemakaian:Balik kaleng dan semprot selama 3 detik untuk membersihkan mekanisme saluran tombol penyemprot.atribut:
- Packaging: Spray Can
Daftar Harga distributor bronze Terbaru April 2026
| VIEGA PROPRESS Copper & Bronze Press Tube Fittings | Rp70.900 |
| STREAMLINE Copper & Bronze Press Tube Fittings | Rp399.900 |
| NIBCO Copper & Bronze Press Tube Fittings | Rp449.900 |
| AMPCO Wire Scratch Brushes | Rp1.699.900 |
| SIMMONS Check Valves | Rp2.499.900 |
| VIEGA PROPRESS Check Valves | Rp929.900 |
| Apollo Dual Check Backflow Preventers | Rp1.799.900 |
| STANLEY Door Lever Lockset Oil Rubbed Bronze | Rp2.599.900 |
| Apollo Manual Ball Valves | Rp189.900 |
| Parker Brass & Bronze Pipe & Pipe Nipples | Rp359.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/VIEGA%20PROPRESS%20Copper%20%26%20Bronze%20Press%20Tube%20Fittings/o8P109403872-1.jpg)
%20Lurus/STREAMLINE%20Copper%20%26%20Bronze%20Press%20Tube%20Fittings/nqP109403854-1.jpg)
%20Lurus/NIBCO%20Copper%20%26%20Bronze%20Press%20Tube%20Fittings/n8P109403836-1.jpg)

%20Lurus/SIMMONS%20Check%20Valves/61P109402217-1.jpg)
%20Lurus/VIEGA%20PROPRESS%20Check%20Valves/8qP109402314-1.jpg)




/Apollo%20Check%20Valves/l3P109401759-11.jpg)



/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)